Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 8 mm L, 2 in W, 2 in H, 50 PK
Mfr # M39250.022.0008
Zoro # G2645170
product price: $7.75
/pk 50, $0.16/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 2 in
- Height 2 in
- Material C45K Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39250.022.0008
- Zoro # G2645170
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 8 mm |
Width | 2 in |
Height | 2 in |
Size | 2 x 2" |
Head Height | 2 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Key Shape | Round |
Made in North America | No |
Material Quality Standards | DIN 6885A |
End Profile | Round |
Type | High |
Description
Parallel Key, Length 8 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 2 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 2 mm, Width 2 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC2GR)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 8mm L, PK100 (M07840.060.0008)
- ZORO SELECT #4-40 x 19/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A037)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 100 PK (M01200.060.0080)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 5/8 in H (WWG310312062512)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 7/8 in W, 7/8 in H (WWG700875087536)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 16 mm W, 16 mm H (WWG701616305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/8 in W, 5/8 in H (WWG310625062512)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 10 mm W, 10 mm H (WWG311010305)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 3/8 in W, 3/8 in H (WWG700375037536)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 12 mm H (WWG3012101000)
- Zoro Select Undersized Key Stock