Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 70 mm L, 12 mm W, 8 mm H, 10 PK
Mfr # M39250.128.0070
Zoro # G2644699
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Height 8 mm
- Material C45K Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39250.128.0070
- Zoro # G2644699
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 70 mm |
Width | 12 mm |
Height | 8 mm |
Size | 12 x 8mm |
Head Height | 8 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Material Grade/Class | Ungraded |
Material Quality Standards | DIN 6885A |
Key Shape | Round |
Manufacturer Location | Globally Sourced |
Made in North America | No |
End Profile | Round |
Type | High |
Description
Parallel Key, Length 70 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 8 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 8 mm, Width 12 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50400H)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08622)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK100 (WWG-CPS-025)
- MIDWEST FASTENER #8-32 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 5 PK (31742)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 45 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0045)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 100 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0100)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 36 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0036)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 30 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0030)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 9/16 in W, 9/16 in H (WWG310562056212)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 6 mm W, 6 mm H (WWG310606305)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 36 in L, 1/2 in W, 1/2 in H (WWG800500050036)
- Zoro Select Undersized Key Stock