Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 60 mm L, 8 mm W, 7 mm H, 25 PK
Mfr # M39250.087.0060
Zoro # G1940018
original price:
$19.85
22% off
new price: $15.39
/pk 25, $0.62/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 8 mm
- Height 7 mm
- Material C45K Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39250.087.0060
- Zoro # G1940018
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 60 mm |
Width | 8 mm |
Height | 7 mm |
Size | 8 x 7mm |
Head Height | 7 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Material Quality Standards | DIN 6885A |
Key Shape | Round |
Material Grade/Class | Ungraded |
Made in North America | No |
Manufacturer Location | Globally Sourced |
End Profile | Round |
Type | High |
Description
Parallel Key, Length 60 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 7 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 7 mm, Width 8 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Yellow Zinc, 1 7/16 in Ht, 5 PK (U12422.125.0002)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04100.043.0125)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07618)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (N04180.075.0002)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 35 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0035)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 75 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0075)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 36 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0036)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 3/4 in W, 3/4 in H (WWG700750075012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 72 in L, 1/2 in W, 1/2 in H (WWG310500050072)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/8 in W, 1/8 in H (WWG300125012536)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (6002500250-12)
- Zoro Select Undersized Key Stock