Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 45 mm L, 18 mm W, 11 mm H, 10 PK
Mfr # M39250.191.0045
Zoro # G0409039
product price: $17.89
/pk 10, $1.79/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 18 mm
- Height 11 mm
- Material C45K Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39250.191.0045
- Zoro # G0409039
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 45 mm |
Width | 18 mm |
Height | 11 mm |
Size | 18 x 11mm |
Head Height | 11 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Made in North America | No |
Material Quality Standards | DIN 6885A |
Manufacturer Location | Globally Sourced |
End Profile | Round |
Key Shape | Round |
Material Grade/Class | Ungraded |
Type | High |
Description
Parallel Key, Length 45 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 11 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 11 mm, Width 18 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, A4 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M55730.030.0001)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (48396)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DME8)
- CUSHMAN Clevis Pin, 5/16" x 15/16" (10386G3)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 140 mm L, 18 mm W, 11 mm H, 10 PK (M39250.191.0140)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 3/4 in W, 3/4 in H (WWG300750075036)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 40 mm W, 22 mm H (M39270.422.0001)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 5/8 in H (WWG310312062512)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 72 in L, 3/16 in W, 3/16 in H (WWG700187018772)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 45 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0045)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 35 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0035)
- Zoro Select Undersized Key Stock