Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 45 mm L, 10 mm W, 8 mm H, 25 PK
Mfr # M39250.108.0045
Zoro # G1939911
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Height 8 mm
- Material C45K Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39250.108.0045
- Zoro # G1939911
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 45 mm |
Width | 10 mm |
Height | 8 mm |
Size | 10 x 8mm |
Head Height | 8 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Material Grade/Class | Ungraded |
Material Quality Standards | DIN 6885A |
Key Shape | Round |
Made in North America | No |
End Profile | Round |
Manufacturer Location | Globally Sourced |
Type | High |
Description
Parallel Key, Length 45 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 8 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 8 mm, Width 10 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M01010.160.0180)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01200.080.0090)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (78485)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3021818)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 36 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0036)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 100 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0100)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 20 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0020)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 7/8 in W, 7/8 in H (WWG700875087536)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7 mm W, 8 mm H (WWG310807305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 10 mm H (WWG3010081000)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/8 in W, 1/8 in H (7001250125-72)
- Zoro Select Undersized Key Stock