Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 36 mm L, 10 mm W, 8 mm H, 25 PK
Mfr # M39250.108.0036
Zoro # G1939939
product price: $12.65
/pk 25, $0.51/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Height 8 mm
- Material C45K Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39250.108.0036
- Zoro # G1939939
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 36 mm |
Width | 10 mm |
Height | 8 mm |
Size | 10 x 8mm |
Head Height | 8 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Made in North America | No |
Key Shape | Round |
Manufacturer Location | Globally Sourced |
End Profile | Round |
Material Grade/Class | Ungraded |
Material Quality Standards | DIN 6885A |
Type | High |
Description
Parallel Key, Length 36 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 8 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 8 mm, Width 10 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34683)
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Tension Pins 8PK (38894)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Black Oxide Finish, 5 PK (U37200.125.0001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 2000 PK (08006)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 110 mm L, 12 mm W, 8 mm H, 10 PK (M39250.128.0110)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 70 mm L, 12 mm W, 8 mm H, 10 PK (M39250.128.0070)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 20 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0020)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 11 mm W, 18 mm H (WWG311811305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 5/16 in W, 5/16 in H (WWG310312031236)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 14 mm W, 22 mm H (WWG312214305)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 7 mm W, 8 mm H (WWG700807305)
- Zoro Select Undersized Key Stock