Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 30 mm L, 5 mm W, 5 mm H, 50 PK
Mfr # M39250.055.0030
Zoro # G2644881
product price: $18.55
/pk 50, $0.37/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- System of Measurement Metric
- Key Type Undersized
- Width 5 mm
- Height 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39250.055.0030
- Zoro # G2644881
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 30 mm |
Width | 5 mm |
Height | 5 mm |
Size | 5 x 5mm |
Head Height | 5 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Material Quality Standards | DIN 6885A |
Made in North America | No |
End Profile | Round |
Key Shape | Round |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Type | High |
Description
Parallel Key, Length 30 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 5 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 5 mm, Width 5 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8937-ZN)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Plain Finish, 25 PK (U08360.031.0100)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0150)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.25 in L, Brass, 100 PK (240-008-BR.250)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0010)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 28 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0028)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0012)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 3/8 in W, 3/8 in H (WWG700375037512)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 36 in L, 3/8 in W, 3/8 in H (WWG800375037536)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 8 mm W, 10 mm H (WWG311008305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 72 in L, 3/8 in W, 3/8 in H (WWG310375037572)
- Zoro Select Undersized Key Stock