Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 20 mm L, 5 mm W, 5 mm H, 50 PK
Mfr # M39250.055.0020
Zoro # G2644927
product price: $10.15
/pk 50, $0.20/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 5 mm
- Height 5 mm
- Material C45K Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39250.055.0020
- Zoro # G2644927
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 20 mm |
Width | 5 mm |
Height | 5 mm |
Size | 5 x 5mm |
Head Height | 5 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Key Shape | Round |
Material Quality Standards | DIN 6885A |
End Profile | Round |
Type | High |
Description
Parallel Key, Length 20 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 5 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 5 mm, Width 5 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 100 PK (37079)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Opened Acorn Push Nuts 16 16PK (61156)
- ZORO SELECT Hex Nut, M4-0.70, 316 Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 50 PK (M55080.040.0001)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0125)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0012)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0010)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 30 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0030)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 140 mm L, 14 mm W, 9 mm H, 10 PK (M39250.149.0140)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 14 mm W, 14 mm H (WWG701414305)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 3/8 in W, 3/8 in H (WWG700375037536)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-1/4 in W, 1-1/4 in H (WWG311250125012)
- Zoro Select Undersized Key Stock