Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 16 mm L, 8 mm W, 7 mm H, 50 PK
Mfr # M39250.087.0016
Zoro # G1940097
product price: $11.59
/pk 50, $0.23/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 8 mm
- Height 7 mm
- Material C45K Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39250.087.0016
- Zoro # G1940097
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 16 mm |
Width | 8 mm |
Height | 7 mm |
Size | 8 x 7mm |
Head Height | 7 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Material Quality Standards | DIN 6885A |
Key Shape | Round |
Made in North America | No |
End Profile | Round |
Type | High |
Description
Parallel Key, Length 16 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 7 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 7 mm, Width 8 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 1300 PK (FWUIS0500-1300P)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 10.67 mm L, Steel, 25 PK (AKS4T-470-2.0)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33144)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 75 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0075)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 36 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0036)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 35 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0035)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 72 in L, 3/8 in W, 3/8 in H (WWG700375037572)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 16 mm W, 10 mm H (M39270.170.0001)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 9 mm W, 14 mm H (WWG311409305)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 6 mm W, 10 mm H (WWG311006305)
- Zoro Select Undersized Key Stock