Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 16 mm L, 6 mm W, 6 mm H, 50 PK
Mfr # M39250.066.0016
Zoro # G2644848
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 6 mm
- Height 6 mm
- Material C45K Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39250.066.0016
- Zoro # G2644848
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 16 mm |
Width | 6 mm |
Height | 6 mm |
Size | 6 x 6mm |
Head Height | 6 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Material Quality Standards | DIN 6885A |
Manufacturer Location | Globally Sourced |
End Profile | Round |
Key Shape | Round |
Material Grade/Class | Ungraded |
Made in North America | No |
Type | High |
Description
Parallel Key, Length 16 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 6 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 6 mm, Width 6 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-3)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 3/4 in Wd, Black, 2 PK (SJ3540)
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54990)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04110.062.0300)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0010)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 14 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0014)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 90 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0090)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 3 mm W, 3 mm H (WWG800303305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 30 mm L, 16 mm W, 10 mm H, 10 PK (M39250.170.0030)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 11 mm W, 18 mm H (WWG3018111000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (5402500250-12)
- Zoro Select Undersized Key Stock