Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 15 mm L, 5 mm W, 5 mm H, 50 PK
Mfr # M39250.055.0015
Zoro # G2644945
product price: $8.29
/pk 50, $0.17/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 5 mm
- Height 5 mm
- Material C45K Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39250.055.0015
- Zoro # G2644945
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 15 mm |
Width | 5 mm |
Height | 5 mm |
Size | 5 x 5mm |
Head Height | 5 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Material Grade/Class | Ungraded |
Material Quality Standards | DIN 6885A |
Made in North America | No |
Key Shape | Round |
Manufacturer Location | Globally Sourced |
End Profile | Round |
Type | High |
Description
Parallel Key, Length 15 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 5 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 5 mm, Width 5 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.385 in Inside Dia (65824)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0150)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51030.050.0020)
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 5/16 in W, 5/16 in H (WWG850312031212)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 22 mm W, 14 mm H (M39270.234.0001)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/4 in W, 3/4 in H (WWG310750075036)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 8 mm W, 12 mm H (WWG311208305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 5 mm W, 5 mm H (WWG3005051000)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 3/4 in W, 3/4 in H (WWG300750075036)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 3/16 in W, 5/16 in H (WWG310187031212)
- Zoro Select Undersized Key Stock