Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 14 mm L, 6 mm W, 6 mm H, 50 PK
Mfr # M39250.066.0014
Zoro # G2644857
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 6 mm
- Height 6 mm
- Material C45K Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39250.066.0014
- Zoro # G2644857
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 14 mm |
Width | 6 mm |
Height | 6 mm |
Size | 6 x 6mm |
Head Height | 6 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Made in North America | No |
End Profile | Round |
Manufacturer Location | Globally Sourced |
Key Shape | Round |
Material Grade/Class | Ungraded |
Material Quality Standards | DIN 6885A |
Type | High |
Description
Parallel Key, Length 14 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 6 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 6 mm, Width 6 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (31121)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (36002)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, 1150lb, PK100 (U51428.009.0100)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.125.7200)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0012)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 15 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0015)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0016)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 30 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0030)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/4 in W, 3/4 in H (WWG300750075072)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 9/16 in W, 9/16 in H (WWG700562056212)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0012)
- Zoro Select Undersized Key Stock