Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 12 mm L, 6 mm W, 6 mm H, 50 PK
Mfr # M39250.066.0012
Zoro # G2644866
product price: $7.89
/pk 50, $0.16/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 6 mm
- Height 6 mm
- Material C45K Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39250.066.0012
- Zoro # G2644866
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 12 mm |
Width | 6 mm |
Height | 6 mm |
Size | 6 x 6mm |
Head Height | 6 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Key Shape | Round |
Manufacturer Location | Globally Sourced |
Made in North America | No |
Material Quality Standards | DIN 6885A |
Material Grade/Class | Ungraded |
End Profile | Round |
Type | High |
Description
Parallel Key, Length 12 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 6 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 6 mm, Width 6 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, M52-5.00, 101.6 mm Shank, 82 mm ID, Steel, Plain (M52)
- ZORO SELECT Flanged Coil Thread Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30577.062.0001)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51010.075.0250)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3161407)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 14 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0014)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0010)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 90 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0090)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 40 mm W, 22 mm H (M39270.422.0001)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 18 mm W, 18 mm H (WWG311818305)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 3/16 in W, 3/8 in H (WWG310187037512)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (7003750375-72)
- Zoro Select Undersized Key Stock