Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 12 mm L, 4 mm W, 4 mm H, 50 PK
Mfr # M39250.044.0012
Zoro # G2645030
product price: $9.19
/pk 50, $0.18/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 4 mm
- Height 4 mm
- Material C45K Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39250.044.0012
- Zoro # G2645030
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 12 mm |
Width | 4 mm |
Height | 4 mm |
Size | 4 x 4mm |
Head Height | 4 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Key Shape | Round |
Manufacturer Location | Globally Sourced |
Made in North America | No |
Material Grade/Class | Ungraded |
Material Quality Standards | DIN 6885A |
End Profile | Round |
Type | High |
Description
Parallel Key, Length 12 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 4 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 4 mm, Width 4 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U01000.050.1000)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M8C80KCS)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 25 PK (N04104.025.0550)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 50 PK (LWIS100-050P)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0010)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 18 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0018)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 32 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0032)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 7/8 in W, 7/8 in H (WWG300875087536)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 8 mm L, 2 in W, 2 in H, 50 PK (M39250.022.0008)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1 in W, 1 in H (WWG311000100036)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 50 mm L, 20 mm W, 12 mm H, 10 PK (M39250.212.0050)
- Zoro Select Undersized Key Stock