Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 110 mm L, 12 mm W, 8 mm H, 10 PK
Mfr # M39250.128.0110
Zoro # G0205031
original price:
$17.69
9% off
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Height 8 mm
- Material C45K Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39250.128.0110
- Zoro # G0205031
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 110 mm |
Width | 12 mm |
Height | 8 mm |
Size | 12 x 8mm |
Head Height | 8 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Material Quality Standards | DIN 6885A |
Made in North America | No |
End Profile | Round |
Key Shape | Round |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Type | High |
Description
Parallel Key, Length 110 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 8 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 8 mm, Width 12 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 2 in Slotted Flat Machine Screw, Plain Brass, 15 PK (61477)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 50 PK (M01070.120.0020)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (52312)
- ZORO SELECT #6-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0025)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 70 mm L, 12 mm W, 8 mm H, 10 PK (M39250.128.0070)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 20 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0020)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 36 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0036)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 3/8 in H (WWG310375037512)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H (WWG800625062512)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/2 in W, 5/8 in H (WWG310500062512)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 1/8 in H (WWG310125012512)
- Zoro Select Undersized Key Stock