Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 4 mm W, 4 mm H
Mfr # M39270.044.0001
Zoro # G2644586
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Width 4 mm
- Height 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39270.044.0001
- Zoro # G2644586
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 1000 mm |
Width | 4 mm |
Height | 4 mm |
Size | 4 x 4mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6880 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Standards | DIN 6880 |
Key Shape | Straight |
Made in North America | No |
Type | Undersized |
Description
Key Stock,1 m L,Steel,4mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 4 mm, Thickness Tolerance Din 6880, Length 1 m, Width 4 mm, Pack Size Small Pack, Made in North America No, Standards DIN 6880, Key Shape Straight, Manufacturer Location Globally Sourced, Key Type Undersized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51010.043.0150)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK (37NRNS)
- ZORO SELECT Knife Thread Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 100 PK (400-6-PK100)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 100 PK (53948)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 20 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0020)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7 mm W, 8 mm H (WWG310807305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 14 mm W, 25 mm H (WWG312514305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 10 mm W, 16 mm H (WWG311610305)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/8 in W, 1/8 in H (WWG300125012536)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/2 in W, 1/2 in H (WWG300500050036)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 4 mm W, 4 mm H (WWG3004041000)
- Zoro Select Undersized Key Stock