Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 22 mm W, 14 mm H
Mfr # M39270.234.0001
Zoro # G0204158
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Height 14 mm
- Material C45K Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39270.234.0001
- Zoro # G0204158
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 1000 mm |
Width | 22 mm |
Height | 14 mm |
Size | 22 x 14mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6880 |
Material Grade/Class | Ungraded |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Key Shape | Straight |
Standards | DIN 6880 |
Type | Undersized |
Description
Key Stock,1 m L,Steel,22mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 14 mm, Thickness Tolerance Din 6880, Length 1 m, Width 22 mm, Pack Size Small Pack, Made in North America No, Standards DIN 6880, Key Shape Straight, Manufacturer Location Globally Sourced, Key Type Undersized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 10 PK (U51000.050.0100)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.563 in Ht, 1.1094 in Max Wing Span, 2000 PK (WNCFI0250-2000T)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Black Oxide Steel, 1 in Head Ht, 1 3/4 in Lg (Z1094)
- SENCO Drywall Screw, #7 x 2 in, Phillips Drive (07A200P)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 14 mm W, 14 mm H (M39270.154.0001)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 25 mm W, 14 mm H (M39270.264.0001)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 7/8 in W, 7/8 in H (WWG300875087536)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 72 in L, 5/16 in W, 5/16 in H (WWG700312031272)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 1/2 in H (WWG310375050012)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 72 in L, 1/4 in W, 1/4 in H (WWG700250025072)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-3/8 in W, 1-3/8 in H (WWG311375137512)
- Zoro Select Undersized Key Stock