Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 18 mm W, 11 mm H
Mfr # M39270.191.0001
Zoro # G0299848
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Width 18 mm
- Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39270.191.0001
- Zoro # G0299848
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 1000 mm |
Width | 18 mm |
Height | 11 mm |
Size | 18 x 11mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6880 |
Key Shape | Straight |
Made in North America | No |
Material Grade/Class | Ungraded |
Standards | DIN 6880 |
Manufacturer Location | Globally Sourced |
Type | Undersized |
Description
Key Stock,1 m L,Steel,18mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 11 mm, Thickness Tolerance Din 6880, Length 1 m, Width 18 mm, Pack Size Small Pack, Made in North America No, Standards DIN 6880, Key Shape Straight, Manufacturer Location Globally Sourced, Key Type Undersized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (BHS7005018-100P1)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07150.080.0040)
- ZORO SELECT Blind Rivet Assortment, 1450 pcs. (JBDL16BR)
- L.H. DOTTIE Hex Nut, #10-24, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN1024)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 45 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0045)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 5/16 in W, 5/16 in H (WWG800312031212)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H (WWG800750075012)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 40 mm W, 22 mm H (M39270.422.0001)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 9/16 in W, 9/16 in H (WWG700562056212)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 1/2 in W, 1/2 in H (WWG700500050036)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 8 mm W, 7 mm H, 50 PK (M39250.087.0016)
- Zoro Select Undersized Key Stock