Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 10 mm W, 8 mm H
Mfr # M39270.108.0001
Zoro # G1939780
original price:
$26.29
24% off
new price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Height 8 mm
- Material C45K Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39270.108.0001
- Zoro # G1939780
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 1000 mm |
Width | 10 mm |
Height | 8 mm |
Size | 10 x 8mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6880 |
Key Shape | Straight |
Material Grade/Class | Ungraded |
Standards | DIN 6880 |
Manufacturer Location | Globally Sourced |
Made in North America | No |
Type | Undersized |
Description
Key Stock,1 m L,Steel,10mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 8 mm, Thickness Tolerance Din 6880, Length 1 m, Width 10 mm, Pack Size Small Pack, Made in North America No, Standards DIN 6880, Key Shape Straight, Manufacturer Location Globally Sourced, Key Type Undersized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 29/32L, w/2 Rings (WWG-HLPGRR-043)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Alloy Steel (WWG600500050012)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51000.043.0500)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 50 mm L, 5 PK (932932)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 140 mm L, 18 mm W, 11 mm H, 10 PK (M39250.191.0140)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 14 mm W, 25 mm H (WWG312514305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0010)
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 5/16 in W, 5/16 in H (WWG850312031212)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 1/2 in W, 1/2 in H (WWG700500050012)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 12 mm W, 12 mm H (WWG801212305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7 mm W, 8 mm H (WWG310807305)
- Zoro Select Undersized Key Stock