Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 10 mm L, 6 mm W, 6 mm H, 50 PK
Mfr # M39250.066.0010
Zoro # G2644875
product price: $25.59
/pk 50, $0.51/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 6 mm
- Height 6 mm
- Material C45K Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39250.066.0010
- Zoro # G2644875
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 10 mm |
Width | 6 mm |
Height | 6 mm |
Size | 6 x 6mm |
Head Height | 6 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
End Profile | Round |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Made in North America | No |
Key Shape | Round |
Material Quality Standards | DIN 6885A |
Type | High |
Description
Parallel Key, Length 10 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 6 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 6 mm, Width 6 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, M16-1.50, Steel, Class 8, Yellow Zinc, 10 PK (53675)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931326)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK50 (U51260.025.0100)
- DIXON King Cable Hose Cable with Safety Clip and Lanyard, 1/8 in, 20-1/4 in L, 200 psi, Carbon Steel, Dom (WSR1C)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 90 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0090)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 14 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0014)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 15 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0015)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 1 in W, 1 in H (WWG701000100012)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 50 mm L, 20 mm W, 12 mm H, 10 PK (M39250.212.0050)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 32 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0032)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 3/8 in H (3103750500-12)
- Zoro Select Undersized Key Stock