Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 7 mm W, 8 mm H
Mfr # WWG700807305
Zoro # G2820587
original price:
$13.00
21% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Height 8 mm
- Material A4 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG700807305
- Zoro # G2820587
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 7 mm |
Height | 8 mm |
Size | 7 x 8mm |
Length Tolerance | -0.005mm |
Width Tolerance | +0.000/-0.090 mm |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | A4 Stainless Steel |
Finish | Plain |
Tensile Strength | 35,000 psi |
Application | Make Your Own Key |
Thickness Tolerance | -0.036mm |
Features | Mildly Magnetic |
Rockwell Hardness | B80 |
Made in North America | Yes |
Manufacturer Location | Made in USA* |
Material Grade/Class | 18-8 |
Key Shape | Straight |
Type | Undersized |
Tensile Strength (PSI) | 35,000 psi |
Description
Key Stock,305mm L,SS,8mm W, System of Measurement Metric, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 7 mm, Thickness Tolerance +0.000/-0.090 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 8 mm, Width Tolerance +0.000/-0.090 mm, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Key Type Undersized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (N04360.037.0150)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0100)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-209)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N01000.062.0300)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 8 mm W, 8 mm H (WWG700808305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 10 mm W, 8 mm H (M39270.108.0001)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 60 mm L, 16 mm W, 10 mm H, 10 PK (M39250.170.0060)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-3/8 in W, 1-3/8 in H (WWG311375137512)
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H (WWG850750075012)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 55 mm L, 14 mm W, 9 mm H, 10 PK (M39250.149.0055)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 7/8 in W, 7/8 in H (WWG700875087512)
- Zoro Select Undersized Key Stock