Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 22 mm W, 22 mm H
Mfr # WWG702222305
Zoro # G3119627
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 22 mm
- Height 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG702222305
- Zoro # G3119627
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 22 mm |
Height | 22 mm |
Length Tolerance | -0.005mm |
Size | 22 x 22mm |
Width Tolerance | +0.000/-0.130 mm |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | A4 Stainless Steel |
Finish | Plain |
Tensile Strength | 35,000 psi |
Features | Mildly Magnetic |
Application | Make Your Own Key |
Rockwell Hardness | B80 |
Thickness Tolerance | -0.052mm |
Material Grade/Class | 18-8 |
Manufacturer Location | Made in USA* |
Made in North America | Yes |
Key Shape | Straight |
Type | Undersized |
Tensile Strength (PSI) | 35,000 psi |
Description
Key Stock,305mm L,SS,22mm W, System of Measurement Metric, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 22 mm, Thickness Tolerance +0.000/-0.130 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 22 mm, Width Tolerance +0.000/-0.130 mm, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Key Type Undersized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M10-1.00, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK (M11380.100.0100)
- BSC PREFERRED Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 5/16-18 Thread Size 6 Feet Long (90036A230)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 25 PK (FBHEXB38161P25)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64075)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 7 mm W, 7 mm H (M39270.077.0001)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 10 mm H (WWG3010101000)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/4 in W, 5/16 in H (WWG310250031212)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 80 mm L, 14 mm W, 9 mm H, 10 PK (M39250.149.0080)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 14 mm W, 14 mm H (WWG311414305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 10 mm H (WWG3010081000)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1 in W, 1 in H (WWG301000100036)
- Zoro Select Undersized Key Stock