Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 5/16 in W, 5/16 in H
Mfr # WWG850312031212
Zoro # G3055394
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 5/16 in
- Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG850312031212
- Zoro # G3055394
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 5/16 in |
Height | 5/16 in |
Size | 5/16 x 5/16" |
Length Tolerance | -0.125 in |
Width Tolerance | +0.000/-0.002 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | 416 Stainless Steel |
Finish | Plain |
Tensile Strength | 40,000 psi |
Application | Make Your Own Key |
Features | Mildly Magnetic |
Thickness Tolerance | -0.002 in |
Rockwell Hardness | B90 |
Key Shape | Straight |
Material Grade/Class | 410 |
Made in North America | Yes |
Material Quality Standards | ASTM A582 |
Manufacturer Location | Made in USA* |
Type | Undersized |
Tensile Strength (PSI) | 40,000 psi |
Description
Key Stock,12 in L,SS,5/16 in W, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 410, Finish Plain, Height 5/16 in, Thickness Tolerance +0.000/-0.002 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 5/16 in, Width Tolerance +0.000/-0.002 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 86, Features Mildly Magnetic, Tensile Strength 40,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A582
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 1-13/16 in ID, Steel, Plain (K2030-6)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-16.5-D)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.016.0125)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 3000 PK (B01300.025.0001)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 7 mm W, 7 mm H (WWG700707305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 5 mm W, 8 mm H (WWG3008051000)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 20 mm W, 12 mm H (M39270.212.0001)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 22 mm W, 14 mm H (M39270.234.0001)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 10 mm H (WWG3010081000)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 3/4 in W, 3/4 in H (WWG700750075012)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 1/4 in W, 1/4 in H (WWG700250025036)
- Zoro Select Undersized Key Stock