Shop All Underlayment Nails
Zoro Select
Underlayment Nail, 13/64 In, PK536
Mfr # 4NEZ7
Zoro # G0363124
product price: $6.29
/pk 536, $0.01/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Plain
- Shank Type Ring
- Head Dia. 13/64 in
- Dia. 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEZ7
- Zoro # G0363124
- UPC # 726047106092
- Country of Origin Korea, Republic of
- Category Underlayment Nails
Dimensions
Head Dia. | 13/64 in |
Dia. | 0.08 in |
Length | 1 1/4 in |
Head Diameter | 13/64 in |
Penny Size | 3D |
Shank Diameter | 0.08 in |
Details
Item | Underlayment Nail,1 1/4 in,14 ga,PK536 |
Material | Steel |
Finish | Plain |
Head Type | Flat |
Shank Type | Ring |
Gauge | 14 ga |
System of Measurement | Inch |
Application | Sheathing, Sub Floor, Underlayment |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 536 |
Point Type | Diamond |
Product Type | Underlayment Nails |
Manufacturer Location | Globally Sourced |
Description
Underlayment Nail,1 1/4 in,14 ga,PK536, Length 1 1/4 in, Gauge 14 ga, Shank Diameter 0.08 in, Shank Type Ring, Material Steel, Finish Plain, Head Type Flat, Head Diameter 13/64 in, Penny Size 3D, Point Type Diamond, Application Sheathing, Sub Floor, Underlayment, Product Type Underlayment Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 536
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51060.040.0016)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Steel, Zinc Plated (RB580200-001P2)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Climaseal, 100 PK (3145407)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK (50463)
- ZORO SELECT Underlayment Nail, 1/4 In., PK252 (106110178)
- HOMESTEAD 84078 3D Bright Ring Shank Underlayment Nail (HO831077)
- GRIP-RITE 4D 1-1/4 in. Underlayment Bright Steel Nail Flat Head 1 lb (114ATUL1)
- PRO-FIT Nail Underlayment Rs 1-1/2 1Lb (84098)
- PRO-FIT Nail Duplex Brt Dbl Hd 16D 1Lb (77198)
- PRO-FIT UNDERLAY NAIL 1-7/8"" 5# (0084125)
- GRIP-RITE 4D 1-1/2 in. Underlayment Bright Steel Nail Flat Head 1 lb (112ATUL1)
- Zoro Select Underlayment Nails