Shop All Shelf Brackets
Zoro Select
Under Shelf Hook, Steel, PK2
Mfr # 1RCG5
Zoro # G3099826
product price: $7.49
/pk 2, $3.75/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Points Per Hook 2
- Hook Eye Inside H 1 in
- Hook Eye Inside W 1 9/64 in
- Depth 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCG5
- Zoro # G3099826
- UPC # 190735410967
- Country of Origin Taiwan, Province of China
- Category Shelf Brackets
Dimensions
Depth | 3 3/8 in |
Hook Height | 2 1/2 in |
Hook Base Width | 3 in |
Overall Length | 2 1/2 in |
Length | 2-1/2" |
Height | 2-1/2" |
Width | 3" |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Steel, Hook Finish Brass, Working Load Limit 35 lb, Hook Height 2 1/2 in, Hook Base Width 3 in, Projection 3 3/8 in, Hook Eye Inside H 1 in, Hook Eye Inside W 1 9/64 in, Depth 3 3/8 in, Weight 58, Includes Screws, Hardware Included, Mounting Under Shelf, Overall Length 2 1/2 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD1)
- DURHAM MFG Machine Table, 36" W, 36-1/8" Height, 1500 lb. (MTA243636-1.5K295)
- LYON Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray (DD67225SD)
- ZORO SELECT Shelf Split Sleeve, 1"W, 8 Sleeves (5GRT8)
- ZORO SELECT Shelving Bracket, Galvanized Steel (1WDP7)
- ZORO SELECT Shelf Bracket, Steel, 14-1/2 in. L (33TZ43)
- ZORO SELECT Bracket, Shelf, 6 X 8 In (4PB70)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall, Color: Silver (33J788)
- ZORO SELECT Dome Door Stop, Satin Chrome, 1-3/4 Dia. (33J784)
- ZORO SELECT Shelf Support, Plastic, 50 lb. Load Cap. (45-99)
- RICHELIEU 1 Pair, 18 in 457 mm Kolossus HeavyDuty Workstation Bracket, Black, 12 inch height (9910121890)
- Zoro Select Shelf Brackets