Shop All Heat-Set Inserts
Zoro Select
Ultrasonic Insert, M6-1.00, 1/2 in L, 0.375 in Insert Dia., 0.332 in Tapered End Dia., Brass
Mfr # DV-M60-TH-PK500
Zoro # G7948184
product price: $83.79
/pk 500, $0.17/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Material Brass
- Insert Diameter 0.375 in
- Shank Type Tapered
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DV-M60-TH-PK500
- Zoro # G7948184
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | M6-1.00 |
Insert Diameter | 0.375 in |
Overall Length | 1/2 in |
Drill Bit Size | 0.321 in |
Tapered End Diameter | 0.332 in |
Maximum Hole Diameter | 9.2202 mm |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Tapered |
Number of Vanes | 2 |
Thread Type | UNC |
Compatible Material | Thermoplastics |
Minimum Material Thickness | 4 59/64 mm |
Installation Method | Ultrasonic Horn; Heat Driver |
Flange Style | Flush |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Pitch | 1 mm |
Features | Pull-Out Resistance |
Finish | Plain |
Series | E-Z Sonic |
Insert Type | Heat-Set Insert |
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Metric, Insert Diameter 9.5 mm, Overall Length 13 mm, Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Metric, Material Brass, Shank Type Tapered, Tapered End Diameter 8.4328 mm, Flange Style Flush, Number of Vanes 2, Compatible Material Thermoplastic, Drill Bit Size 0.321 in, Minimum Material Thickness 4 59/64 mm, Maximum Hole Diameter 9.2202 mm, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0200)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 624 PK (51696)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51030.011.0031)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63646)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.375 in Insert Dia., 0.354 in Tapered End Dia., Brass (TH-420-SV-PK500)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (HI-428-WH-PK50)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.189 in Insert Dia., 0.189 in Tapered End Dia., Brass, 100 PK (FL-632-HI-PK100)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass (TH-M40-SV-PK1000)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (FL-124-HI-PK50)
- ZORO SELECT Ultrasonic Insert, #10-24, 7/32 in L, 0.296 in Insert Dia., 0.272 in Tapered End Dia., Brass (TH-124-SV-PK500)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (HI-132-WH-PK50)
- Zoro Select Heat-Set Inserts