Shop All Heat-Set Inserts
Zoro Select
Ultrasonic Insert, M5-0.80, 7/16 in L, 0.328 in Insert Dia., 0.283 in Tapered End Dia., Brass
Mfr # DV-M50-TH-PK500
Zoro # G7869635
product price: $145.99
/pk 500, $0.29/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Material Brass
- Insert Diameter 0.328 in
- Shank Type Tapered
- Overall Length 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DV-M50-TH-PK500
- Zoro # G7869635
- UPC # 839137006933
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | M5-0.80 |
Insert Diameter | 0.328 in |
Overall Length | 7/16 in |
Drill Bit Size | 0.278 in |
Tapered End Diameter | 0.283 in |
Maximum Hole Diameter | 8.001 mm |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Tapered |
Number of Vanes | 2 |
Thread Type | UNC |
Compatible Material | Thermoplastics |
Minimum Material Thickness | 4 11/32 mm |
Installation Method | Ultrasonic Horn; Heat Driver |
Flange Style | Flush |
System of Measurement | Metric |
Thread Direction | Right Hand |
Features | Pull-Out Resistance |
Thread Pitch | 0.8 mm |
Finish | Plain |
Insert Type | Heat-Set Insert |
Series | E-Z Sonic |
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Metric, Insert Diameter 8.3 mm, Overall Length 11 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Metric, Material Brass, Shank Type Tapered, Tapered End Diameter 7.1882 mm, Flange Style Flush, Number of Vanes 2, Compatible Material Thermoplastic, Drill Bit Size 0.278 in, Minimum Material Thickness 4 11/32 mm, Maximum Hole Diameter 8.001 mm, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- SUBURBAN BOLT AND SUPPLY Grade A307, 3/4"-10 Hex Head Cap Screw, Galvanized Steel, 2-1/4 in L (A0010480216HB)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Brass Steel Pan Head Phillips Drive, 35 PK (64154)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0125)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 3/8 in L, 0.563 in Insert Dia., 0.53 in Tapered End Dia., Brass, 500 PK (TH-316-SV-PK500)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.218 in Insert Dia., 0.154 in Tapered End Dia., Brass (FL-440-HI-PK1000)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (FL-132-HI-PK50)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 17/64 in L, 0.315 in Insert Dia., 0.303 in Tapered End Dia., Brass (TH-M50-SV-PK50)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (HI-132-WH-PK50)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.187 in Insert Dia., 0.123 in Tapered End Dia., Brass (4KXW9)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.25 in Insert Dia., 0.185 in Tapered End Dia., Brass, 1000 PK (FL-632-HI-PK1000)
- Zoro Select Heat-Set Inserts