Shop All Heat-Set Inserts
Zoro Select
Ultrasonic Insert, M4-0.70, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass
Mfr # DV-M40-TH-PK1000
Zoro # G8313094
original price:
$80.39
11% off
new price: $70.79
/pk 1000, $0.07/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Material Brass
- Insert Diameter 0.25 in
- Shank Type Tapered
- Overall Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DV-M40-TH-PK1000
- Zoro # G8313094
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | M4-0.70 |
Insert Diameter | 0.25 in |
Overall Length | 5/16 in |
Drill Bit Size | 0.208 in |
Tapered End Diameter | 0.212 in |
Maximum Hole Diameter | 5.9436 mm |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Tapered |
Number of Vanes | 2 |
Thread Type | UNC |
Compatible Material | Thermoplastics |
Minimum Material Thickness | 3-3/8 mm |
Installation Method | Ultrasonic Horn; Heat Driver |
Flange Style | Flush |
System of Measurement | Metric |
Thread Direction | Right Hand |
Insert Type | Heat-Set Insert |
Finish | Plain |
Thread Pitch | 0.7 mm |
Features | Pull-Out Resistance |
Series | E-Z Sonic |
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Metric, Insert Diameter 6.4 mm, Overall Length 8 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Metric, Material Brass, Shank Type Tapered, Tapered End Diameter 5.3848 mm, Flange Style Flush, Number of Vanes 2, Compatible Material Thermoplastic, Drill Bit Size 0.208 in, Minimum Material Thickness 3 3/8 mm, Maximum Hole Diameter 5.9436 mm, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04110.087.0450)
- ZORO SELECT Weld Stud, 1/4"-20, 0.828 in + adhesive backing, Adhesive Backed, Nylon, Plain Finish, 25 PK (012520ABTS075)
- G.L. HUYETT Dowel Pin Hardened, M12 x 35mm, AS PL (DOWMH-120-035)
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151410)
- ZORO SELECT Ultrasonic Insert, #10-32, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (TH-132-SV-PK100)
- ZORO SELECT Ultrasonic Insert, #6-32, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass, 100 PK (DV-006-TH-PK100)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass, 1000 PK (TH-008-SV-PK1000)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (FL-832-HI-PK100)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass (TH-M30-SV-PK1000)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass, 100 PK (DV-008-TH-PK100)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 5/8 in L, 0.54 in Insert Dia., 0.488 in Tapered End Dia., Brass, 25 PK (DV-316-TH-PK25)
- Zoro Select Heat-Set Inserts