Zoro Select

Ultrasonic Insert, M3-0.50, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass


original price: $70.00
12% off
new price: $61.15
/pk 1000, $0.06/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thread Size M3-0.50
  • Material Brass
  • Insert Diameter 0.22 in
  • Shank Type Tapered
  • Overall Length 5/32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M3-0.50
Insert Diameter 0.22 in
Overall Length 5/32 in
Drill Bit Size 0.199 in
Tapered End Diameter 0.203 in
Maximum Hole Diameter 5.2324 mm

Details

Item Ultrasonic Insert
Material Brass
Shank Type Tapered
Number of Vanes 1
Thread Type UNC
Compatible Material Thermoplastics
Minimum Material Thickness 2-61/64 mm
Installation Method Ultrasonic Horn; Heat Driver
Flange Style Flush
System of Measurement Metric
Thread Direction Right Hand
Series E-Z Sonic
Thread Pitch 0.5 mm
Insert Type Heat-Set Insert
Features Pull-Out Resistance
Finish Plain

Description

Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Metric, Insert Diameter 5.6 mm, Overall Length 4 mm, Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Metric, Material Brass, Shank Type Tapered, Tapered End Diameter 5.0546 mm, Flange Style Flush, Number of Vanes 1, Compatible Material Thermoplastic, Drill Bit Size 0.199 in, Minimum Material Thickness 2 61/64 mm, Maximum Hole Diameter 5.2324 mm, Features Pull-Out Resistance, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.