Shop All Heat-Set Inserts
Zoro Select
Ultrasonic Insert, M3-0.50, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass
Mfr # DV-M30-TH-PK100
Zoro # G2512002
product price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3-0.50
- Material Brass
- Insert Diameter 0.206 in
- Shank Type Tapered
- Overall Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DV-M30-TH-PK100
- Zoro # G2512002
- UPC # 00839137006919
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | M3-0.50 |
Insert Diameter | 0.206 in |
Overall Length | 1/4 in |
Drill Bit Size | 0.185 in |
Tapered End Diameter | 0.185 in |
Maximum Hole Diameter | 5.2324 mm |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Tapered |
Number of Vanes | 2 |
Thread Type | Metric |
Compatible Material | Thermoplastics |
Minimum Material Thickness | 2-61/64 mm |
Installation Method | Ultrasonic Horn; Heat Driver |
Flange Style | Flush |
System of Measurement | Metric |
Thread Direction | Right Hand |
Insert Type | Heat-Set Insert |
Thread Pitch | 0.5 mm |
Series | E-Z Sonic |
Finish | Plain |
Features | Pull-Out Resistance |
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Metric, Insert Diameter 5.6 mm, Overall Length 6 mm, Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Metric, Material Brass, Shank Type Tapered, Tapered End Diameter 4.699 mm, Flange Style Flush, Number of Vanes 2, Compatible Material Thermoplastic, Drill Bit Size 0.185 in, Minimum Material Thickness 2 61/64 mm, Maximum Hole Diameter 5.2324 mm, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U04160.075.0150)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Dowel Screws 100PK (50913)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish (Z9221BR)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, 100 PK (LWS10)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-420-SV-PK50)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 5/8 in L, 0.54 in Insert Dia., 0.488 in Tapered End Dia., Brass, 25 PK (DV-316-TH-PK25)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (FL-420-HI-PK50)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass, 1000 PK (DV-008-TH-PK1000)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-518-WH-PK25)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.375 in Insert Dia., 0.332 in Tapered End Dia., Brass (DV-420-TH-PK500)
- ZORO SELECT Ultrasonic Insert, #4-40, 9/64 in L, 0.159 in Insert Dia., 0.153 in Tapered End Dia., Brass, 100 PK (TH-004-SV-PK100)
- Zoro Select Heat-Set Inserts