Shop All Heat-Set Inserts
Zoro Select
Ultrasonic Insert, M2.5-0.45, 9/64 in L, 0.159 in Insert Dia., 0.153 in Tapered End Dia., Brass
Mfr # 4KYA4
Zoro # G8150204
product price: $45.99
/pk 1000, $0.05/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M2.5-0.45
- Material Brass
- Insert Diameter 0.159 in
- Shank Type Tapered
- Overall Length 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KYA4
- Zoro # G8150204
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | M2.5-0.45 |
Insert Diameter | 0.159 in |
Overall Length | 9/64 in |
Drill Bit Size | 0.153 in |
Tapered End Diameter | 0.153 in |
Maximum Hole Diameter | 4.0386 mm |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Tapered |
Number of Vanes | 1 |
Thread Type | UNC |
Compatible Material | Thermoplastics |
Minimum Material Thickness | 2-23/64 mm |
Installation Method | Ultrasonic Horn; Heat Driver |
Flange Style | Flush |
System of Measurement | Metric |
Thread Direction | Right Hand |
Features | Pull-Out Resistance |
Finish | Plain |
Insert Type | Heat-Set Insert |
Series | E-Z Sonic |
Thread Pitch | 0.45 mm |
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Metric, Insert Diameter 4.4 mm, Overall Length 3 mm, Thread Size M2.5-0.45, Thread Direction Right Hand, Thread Type Metric, Material Brass, Shank Type Tapered, Tapered End Diameter 3.8862 mm, Flange Style Flush, Number of Vanes 1, Compatible Material Thermoplastic, Drill Bit Size 0.153 in, Minimum Material Thickness 2 23/64 mm, Maximum Hole Diameter 4.0386 mm, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U53460.062.0001)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6490040012)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51341.025.0075)
- DEWALT AC100+ Gold Vinylester, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (8490SD-PWR)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.126 in Insert Dia., 0.126 in Tapered End Dia., Brass, 100 PK (1GRL9)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (1GPL7)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GUB4)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 17/64 in L, 0.315 in Insert Dia., 0.303 in Tapered End Dia., Brass (1GPL1)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 3/8 in L, 0.563 in Insert Dia., 0.53 in Tapered End Dia., Brass, 500 PK (4KXZ8)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GUB2)
- ZORO SELECT Ultrasonic Insert, #10-32, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (1GNL1)
- Zoro Select Heat-Set Inserts