Zoro Select

Ultrasonic Insert, #8-32, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass, 1000 PK


product price: $72.99
/pk 1000, $0.07/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Thread Size #8-32
  • Material Brass
  • Insert Diameter 0.25 in
  • Shank Type Tapered
  • Overall Length 5/16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #8-32
Insert Diameter 0.25 in
Overall Length 5/16 in
Drill Bit Size 0.208 in
Tapered End Diameter 0.212 in
Maximum Hole Diameter 0.234 in

Details

Item Ultrasonic Insert
Material Brass
Shank Type Tapered
Number of Vanes 2
Thread Type UNC
Compatible Material Thermoplastics
Minimum Material Thickness 9/64 in
Installation Method Ultrasonic Horn; Heat Driver
Flange Style Flush
System of Measurement Inch
Thread Direction Right Hand
Finish Plain
Series E-Z Sonic
Insert Type Heat-Set Insert
Features Pull-Out Resistance

Description

Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 5/16 in, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Shank Type Tapered, Tapered End Diameter 0.212 in, Flange Style Flush, Number of Vanes 2, Compatible Material Thermoplastic, Drill Bit Size 0.208 in, Minimum Material Thickness 9/64 in, Maximum Hole Diameter 0.234 in, Features Pull-Out Resistance, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.