Shop All Heat-Set Inserts
Zoro Select
Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.403 in Insert Dia., 0.374 in Tapered End Dia., Brass
Mfr # 4KXY9
Zoro # G7913875
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Brass
- Insert Diameter 0.403 in
- Shank Type Straight
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4KXY9
- Zoro # G7913875
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | 5/16"-18 |
Insert Diameter | 0.403 in |
Overall Length | 1/2 in |
Drill Bit Size | 9.60 mm |
Tapered End Diameter | 0.374 in |
Maximum Hole Diameter | 0.378 in |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Straight |
Thread Type | UNC |
Compatible Material | Thermoplastics |
Minimum Material Thickness | 11/64 in |
Installation Method | Ultrasonic Horn; Heat Driver |
Flange Style | Flush |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Pull-Out Resistance |
Finish | Plain |
Series | E-Z Sonic |
Insert Type | Heat-Set Insert |
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 13/32 in, Overall Length 1/2 in, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Shank Type Straight, Tapered End Diameter 0.378 in, Flange Style Flush, Number of Vanes Not Applicable, Compatible Material Thermoplastic, Drill Bit Size 9.60 mm, Minimum Material Thickness 11/64 in, Maximum Hole Diameter 0.378 in, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Wood Screw, 3 in, Washer Head Torx Drive (4581820800765)
- HERITAGE Lynch Pin, 3/16"x1-5/16", Zinc Yellow (LP-187-1312)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12960.101.0002)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 120 mm Length, 50 PK (M07160.080.0120)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GUA5)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GUB8)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 3/8 in L, 0.563 in Insert Dia., 0.53 in Tapered End Dia., Brass, 500 PK (4KXZ8)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.281 in Insert Dia., 0.218 in Tapered End Dia., Brass (4KXX7)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.189 in Insert Dia., 0.189 in Tapered End Dia., Brass, 100 PK (1GTL2)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.437 in Insert Dia., 0.374 in Tapered End Dia., Brass (4KXX5)
- ZORO SELECT Ultrasonic Insert, 5/16"-24, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (1GTL9)
- Zoro Select Heat-Set Inserts