Zoro Select

Ultrasonic Insert, #4-40, 7/32 in L, 0.172 in Insert Dia., 0.144 in Tapered End Dia., Brass


product price: $55.49
/pk 1000, $0.06/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thread Size #4-40
  • Material Brass
  • Insert Diameter 0.172 in
  • Shank Type Tapered
  • Overall Length 7/32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #4-40
Insert Diameter 0.172 in
Overall Length 7/32 in
Drill Bit Size 0.141 in
Tapered End Diameter 0.144 in
Maximum Hole Diameter 0.159 in

Details

Item Ultrasonic Insert
Material Brass
Shank Type Tapered
Number of Vanes 2
Thread Type UNC
Compatible Material Thermoplastics
Minimum Material Thickness 3/32 in
Installation Method Ultrasonic Horn; Heat Driver
Flange Style Flush
System of Measurement Inch
Thread Direction Right Hand
Features Pull-Out Resistance
Series E-Z Sonic
Insert Type Heat-Set Insert
Finish Plain

Description

Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 11/64 in, Overall Length 7/32 in, Thread Size #4-40, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Shank Type Tapered, Tapered End Diameter 0.144 in, Flange Style Flush, Number of Vanes 2, Compatible Material Thermoplastic, Drill Bit Size 0.141 in, Minimum Material Thickness 3/32 in, Maximum Hole Diameter 0.159 in, Features Pull-Out Resistance, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.