Zoro Select

Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.551 in Insert Dia., 0.465 in Tapered End Dia., Brass


product price: $124.99
/pk 500, $0.25/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thread Size 3/8"-16
  • Material Brass
  • Insert Diameter 0.551 in
  • Shank Type Straight
  • Overall Length 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 3/8"-16
Insert Diameter 0.551 in
Overall Length 1/2 in
Drill Bit Size 15/32 in
Tapered End Diameter 0.465 in
Flange Diameter 0.551 in
Maximum Hole Diameter 0.469 in

Details

Item Ultrasonic Insert
Material Brass
Shank Type Straight
Thread Type UNC
Compatible Material Thermoplastics
Minimum Material Thickness 15/64 in
Installation Method Ultrasonic Horn; Heat Driver
Flange Style Flanged
System of Measurement Inch
Thread Direction Right Hand
Features Pull-Out Resistance
Finish Plain
Series E-Z Sonic
Insert Type Heat-Set Insert

Description

Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 9/16 in, Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Shank Type Straight, Tapered End Diameter 0.469 in, Flange Style Flanged, Number of Vanes Not Applicable, Compatible Material Thermoplastic, Drill Bit Size 15/32 in, Minimum Material Thickness 15/64 in, Maximum Hole Diameter 0.469 in, Features Pull-Out Resistance, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.