Shop All Heat-Set Inserts
Zoro Select
Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.494 in Insert Dia., 0.465 in Tapered End Dia., Brass
Mfr # 4KXY5
Zoro # G8144902
product price: $114.99
/pk 500, $0.23/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Brass
- Insert Diameter 0.494 in
- Shank Type Straight
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KXY5
- Zoro # G8144902
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | 3/8"-16 |
Insert Diameter | 0.494 in |
Overall Length | 1/2 in |
Drill Bit Size | 15/32 in |
Tapered End Diameter | 0.465 in |
Maximum Hole Diameter | 0.469 in |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Straight |
Thread Type | UNC |
Compatible Material | Thermoplastics |
Minimum Material Thickness | 15/64 in |
Installation Method | Ultrasonic Horn; Heat Driver |
Flange Style | Flush |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Features | Pull-Out Resistance |
Insert Type | Heat-Set Insert |
Series | E-Z Sonic |
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 1/2 in, Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Shank Type Straight, Tapered End Diameter 0.469 in, Flange Style Flush, Number of Vanes Not Applicable, Compatible Material Thermoplastic, Drill Bit Size 15/32 in, Minimum Material Thickness 15/64 in, Maximum Hole Diameter 0.469 in, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2373)
- PRIME-LINE Carriage Bolts 5/16in-18 X 3in Grade 18-8 Stainless Steel 15PK (9063077)
- KANEBRIDGE 1/4-20 Spot Weld Offset Hole Tab Weld Nut Plain, 1000 pcs (14NWS1)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (NLI20370NTE-100P)
- ZORO SELECT Ultrasonic Insert, #4-40, 9/64 in L, 0.159 in Insert Dia., 0.153 in Tapered End Dia., Brass, 100 PK (1GML6)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.189 in Insert Dia., 0.189 in Tapered End Dia., Brass, 100 PK (1GUA7)
- ZORO SELECT Ultrasonic Insert, #6-32, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass, 100 PK (1GML7)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (1GNL2)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 11/32 in L, 0.448 in Insert Dia., 0.431 in Tapered End Dia., Brass (1GNL4)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass (4KYA5)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GUB6)
- Zoro Select Heat-Set Inserts