Shop All Heat-Set Inserts
Zoro Select
Ultrasonic Insert, #2-56, 7/64 in L, 0.136 in Insert Dia., 0.122 in Tapered End Dia., Brass
Mfr # TH-002-SV-PK1000
Zoro # G8293013
product price: $48.75
/pk 1000, $0.05/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2-56
- Material Brass
- Insert Diameter 0.136 in
- Shank Type Tapered
- Overall Length 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TH-002-SV-PK1000
- Zoro # G8293013
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | #2-56 |
Insert Diameter | 0.136 in |
Overall Length | 7/64 in |
Drill Bit Size | 0.118 in |
Tapered End Diameter | 0.122 in |
Maximum Hole Diameter | 0.123 in |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Tapered |
Number of Vanes | 1 |
Thread Type | UNC |
Compatible Material | Thermoplastics |
Minimum Material Thickness | 5/64 in |
Installation Method | Ultrasonic Horn; Heat Driver |
Flange Style | Flush |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Insert Type | Heat-Set Insert |
Features | Pull-Out Resistance |
Series | E-Z Sonic |
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 9/64 in, Overall Length 1/8 in, Thread Size #2-56, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Shank Type Tapered, Tapered End Diameter 0.118 in, Flange Style Flush, Number of Vanes 1, Compatible Material Thermoplastic, Drill Bit Size 0.118 in, Minimum Material Thickness 5/64 in, Maximum Hole Diameter 0.123 in, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440200116)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Bronze Steel Flat Head Phillips Drive, 30 PK (63284)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U55000.031.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38130.060.0001)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-518-WH-PK25)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (HI-420-WH-PK50)
- ZORO SELECT Ultrasonic Insert, M2.5-0.45, 9/64 in L, 0.159 in Insert Dia., 0.153 in Tapered End Dia., Brass (TH-M25-SV-PK100)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.123 in Insert Dia., 0.118 in Tapered End Dia., Brass, 100 PK (TH-002-SV-PK100)
- ZORO SELECT Ultrasonic Insert, #10-24, 7/32 in L, 0.296 in Insert Dia., 0.272 in Tapered End Dia., Brass (TH-124-SV-PK500)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (FL-428-HI-PK50)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.437 in Insert Dia., 0.374 in Tapered End Dia., Brass (FL-518-HI-PK500)
- Zoro Select Heat-Set Inserts