Shop All Heat-Set Inserts
Zoro Select
Ultrasonic Insert, #2-56, 5/32 in L, 0.141 in Insert Dia., 0.123 in Tapered End Dia., Brass
Mfr # HI-002-WH-PK1000
Zoro # G8167117
product price: $48.75
/pk 1000, $0.05/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2-56
- Material Brass
- Insert Diameter 0.141 in
- Shank Type Straight
- Overall Length 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HI-002-WH-PK1000
- Zoro # G8167117
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | #2-56 |
Insert Diameter | 0.141 in |
Overall Length | 5/32 in |
Drill Bit Size | 3.20 mm |
Tapered End Diameter | 0.123 in |
Maximum Hole Diameter | 0.126 in |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Straight |
Thread Type | UNC |
Compatible Material | Thermoplastics |
Minimum Material Thickness | 3/64 in |
Installation Method | Ultrasonic Horn; Heat Driver |
Flange Style | Flush |
System of Measurement | Inch |
Thread Direction | Right Hand |
Insert Type | Heat-Set Insert |
Finish | Plain |
Features | Pull-Out Resistance |
Series | E-Z Sonic |
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 9/64 in, Overall Length 5/32 in, Thread Size #2-56, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Shank Type Straight, Tapered End Diameter 0.126 in, Flange Style Flush, Number of Vanes Not Applicable, Compatible Material Thermoplastic, Drill Bit Size 3.20 mm, Minimum Material Thickness 3/64 in, Maximum Hole Diameter 0.126 in, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0070)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 5 PK (SC22160300-14-005P2)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 10 PK (335-4-PK10)
- MTD Nut-Hex Castle 3/4 (712-0359)
- ZORO SELECT Ultrasonic Insert, #10-32, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (TH-132-SV-PK100)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 5/8 in L, 0.563 in Insert Dia., 0.493 in Tapered End Dia., Brass (DV-316-TH-PK500)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.437 in Insert Dia., 0.374 in Tapered End Dia., Brass (FL-518-HI-PK500)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.375 in Insert Dia., 0.332 in Tapered End Dia., Brass (DV-420-TH-PK500)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 50 PK (DV-428-TH-PK50)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.234 in Insert Dia., 0.226 in Tapered End Dia., Brass, 100 PK (TH-008-SV-PK100)
- ZORO SELECT Ultrasonic Insert, #6-32, 1/4 in L, 0.22 in Insert Dia., 0.19 in Tapered End Dia., Brass, 1000 PK (DV-006-TH-PK1000)
- Zoro Select Heat-Set Inserts