Shop All Heat-Set Inserts
Zoro Select
Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.341 in Insert Dia., 0.312 in Tapered End Dia., Brass
Mfr # 4KXY8
Zoro # G8294711
product price: $62.25
/pk 500, $0.12/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Material Brass
- Insert Diameter 0.341 in
- Shank Type Straight
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KXY8
- Zoro # G8294711
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | 1/4"-28 |
Insert Diameter | 0.341 in |
Overall Length | 1/2 in |
Drill Bit Size | 8.00 mm |
Tapered End Diameter | 0.312 in |
Maximum Hole Diameter | 0.315 in |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Straight |
Thread Type | UNC |
Compatible Material | Thermoplastics |
Minimum Material Thickness | 1/8 in |
Installation Method | Ultrasonic Horn; Heat Driver |
Flange Style | Flush |
System of Measurement | Inch |
Thread Direction | Right Hand |
Series | E-Z Sonic |
Insert Type | Heat-Set Insert |
Features | Pull-Out Resistance |
Finish | Plain |
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 11/32 in, Overall Length 1/2 in, Thread Size 1/4 In.-28, Thread Direction Right Hand, Thread Type Fine, Material Brass, Shank Type Straight, Tapered End Diameter 0.315 in, Flange Style Flush, Number of Vanes Not Applicable, Compatible Material Thermoplastic, Drill Bit Size 8.00 mm, Minimum Material Thickness 1/8 in, Maximum Hole Diameter 0.315 in, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.150.7200)
- ZORO SELECT Safety Pin, Tab Lock, 5/16 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-312-1750R)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Black Chrome Finish, 4 PK (34437)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.328 in L, Aluminum Body, 1000 PK (AD43ABS)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (1GUC1)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GUB2)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (1GTL3)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass, 1000 PK (4KXV4)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 50 PK (1GPL9)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.123 in Insert Dia., 0.118 in Tapered End Dia., Brass, 100 PK (1GML5)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.136 in Insert Dia., 0.115 in Tapered End Dia., Brass (4KXV1)
- Zoro Select Heat-Set Inserts