Shop All Heat-Set Inserts
Zoro Select
Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK
Mfr # FL-420-HI-PK50
Zoro # G3038804
product price: $13.25
/pk 50, $0.27/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Brass
- Insert Diameter 0.315 in
- Shank Type Straight
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FL-420-HI-PK50
- Zoro # G3038804
- UPC # 00839137006032
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | 1/4"-20 |
Insert Diameter | 0.315 in |
Overall Length | 1/2 in |
Drill Bit Size | 8.00 mm |
Tapered End Diameter | 0.315 in |
Maximum Hole Diameter | 0.315 in |
Flange Diameter | 0.375 in |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Straight |
Thread Type | UNC |
Compatible Material | Thermoplastics |
Minimum Material Thickness | 1/8 in |
Installation Method | Ultrasonic Horn; Heat Driver |
Flange Style | Flanged |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Pull-Out Resistance |
Insert Type | Heat-Set Insert |
Finish | Plain |
Series | E-Z Sonic |
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 11/32 in, Overall Length 35/64 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Shank Type Straight, Tapered End Diameter 0.315 in, Flange Style Flanged, Number of Vanes Not Applicable, Compatible Material Thermoplastic, Drill Bit Size 8.00 mm, Minimum Material Thickness 1/8 in, Maximum Hole Diameter 0.315 in, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 1/2"-13, 25 PK (V230 1/2-25)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 3/4 in Overall Lg (311208RS303)
- ZORO SELECT Flat Washer, For Screw Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0004)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.062.0500)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass (DV-M40-TH-PK100)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-518-WH-PK25)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 5/8 in L, 0.54 in Insert Dia., 0.488 in Tapered End Dia., Brass, 25 PK (DV-316-TH-PK25)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass (TH-M30-SV-PK1000)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (FL-428-HI-PK50)
- ZORO SELECT Ultrasonic Insert, M2.5-0.40, 7/32 in L, 0.172 in Insert Dia., 0.144 in Tapered End Dia., Brass (DV-M25-TH-PK1000)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 17/64 in L, 0.315 in Insert Dia., 0.303 in Tapered End Dia., Brass (TH-M50-SV-PK50)
- Zoro Select Heat-Set Inserts