Shop All Heat-Set Inserts
Zoro Select
Ultrasonic Insert, #10-24, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass
Mfr # TH-124-SV-PK100
Zoro # G3406602
original price:
$13.30
15% off
new price: $11.19
/pk 100, $0.11/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Brass
- Insert Diameter 0.277 in
- Shank Type Tapered
- Overall Length 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TH-124-SV-PK100
- Zoro # G3406602
- UPC # 00839137005714
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | #10-24 |
Insert Diameter | 0.277 in |
Overall Length | 7/32 in |
Drill Bit Size | 0.267 in |
Tapered End Diameter | 0.267 in |
Maximum Hole Diameter | 0.277 in |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Tapered |
Number of Vanes | 1 |
Thread Type | UNC |
Compatible Material | Thermoplastics |
Minimum Material Thickness | 5/32 in |
Installation Method | Ultrasonic Horn; Heat Driver |
Flange Style | Flush |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Pull-Out Resistance |
Series | E-Z Sonic |
Insert Type | Heat-Set Insert |
Finish | Plain |
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 15/64 in, Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Shank Type Tapered, Tapered End Diameter 0.267 in, Flange Style Flush, Number of Vanes 1, Compatible Material Thermoplastic, Drill Bit Size 0.267 in, Minimum Material Thickness 5/32 in, Maximum Hole Diameter 0.277 in, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72325)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300240132FZ)
- KIPP Not Graded, M4 Hex Head Cap Screw, Polished 316 Stainless Steel, 25 mm L (K1330.04X25)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/32In, PK200 (138615002)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.214 in Insert Dia., 0.185 in Tapered End Dia., Brass (HI-006-WH-PK1000)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-428-SV-PK50)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (HI-008-WH-PK100)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (FL-832-HI-PK100)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (FL-420-HI-PK50)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass, 1000 PK (DV-008-TH-PK1000)
- Zoro Select Heat-Set Inserts