Shop All Clocks
Zoro Select
UltraAtomic Analog Wall Clock, 14"
Mfr # 404-1235UA-SS
Zoro # G7450373
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Case Material Stainless Steel
- Lens Material Glass
- Features Time Zone, Daylight Saving, UltrAtomic Technology, Radio-controlled, Battery Indicator, Auto-set
- Digital/Analog Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 404-1235UA-SS
- Zoro # G7450373
- Country of Origin China
- Category Clocks
Dimensions
Overall Diameter | 14 in |
Details
Shape | Round |
Item | Analog Clock |
Case Material | Stainless Steel |
Lens Material | Glass |
Features | Time Zone, Daylight Saving, UltrAtomic Technology, Radio-controlled, Battery Indicator, Auto-set |
Digital/Analog | Analog |
Power Source | Battery |
Clock Movement Type | Quartz |
Time Adjustment | Atomic, Manual |
Battery Backup | Yes |
Product Type | Analog Clock |
Description
UltraAtomic Analog Wall Clock,14
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER Simple Deluxe Task Office Chair Ergonomic Mesh Computer Chair (FNOFFICHAIRA02BPRO)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- SERENELIFE 18Full Raised Airbed (SLABFL60)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- LA CROSSE TECHNOLOGY Key Wind Alarm Clock (24014)
- ZORO SELECT Atomic Digital Wall Clock w Indoor Temp (WT-8005U-B-INT)
- LA CROSSE TECHNOLOGY LA Crosse Technology 244286 12 in. Wood Panel Analog Wall Clock (244286)
- LA CROSSE TECHNOLOGY Equity Battery Operated Alarm Clock (14080)
- LA CROSSE TECHNOLOGY La Crosse Technology 16 Inch Atomic Metal Analog Metal Wall Clock - WT-3161WH (WT-3161WH)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3143A-INT)
- JENSEN AM/FM Weather Band Clock Radio (JEP-725)
- Zoro Select Clocks