Shop All Silicone Tubing
Zoro Select
Ultra Soft Silicone Tubing
Mfr # ZUSA-HT-6857
Zoro # G206876918
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Hardness Ultra Soft (<55A)
- Inside Dia. 1/4"
- Material Silicone
- Outside Dia. 3/8"
- Wall Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6857
- Zoro # G206876918
- UPC # 193005264598
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/4" |
Outside Dia. | 3/8" |
Tube Length | 300" |
Tube Bend Radius | 1-3/16" |
Bend Radius | 1 3/16 in |
Outside Diameter | 3/8 in |
Overall Length | 25 ft |
Inside Diameter | 1/4 in |
Description
Ultra Soft Silicone Tubing, Application Beverage, Food, Water, Color White, Food Application Food and Beverage, Hardness Shore A 40, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 21.75 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 6 Inch Shower Arm W/Flange, Oil Rubbed Bronze (4405880)
- BECK Standard Black Nipple (0330224122)
- KOHLER Dexter Antimicrobial & Mach 0.5 Dc (PR5016-T2DS-NA)
- SLOAN Spud Coupling F54A Cp Spud Coupling Assembly 3/4 X 2 1/2 (0306102)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3110)
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3192)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3258)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 7/16" O.D. (ZUSA-HT-3190)
- ZORO SELECT Santoprene Tubing, 5/8 In OD, 50 Ft (1508-375625-50)
- ZORO SELECT Tubing, Silicone, 3/32 in ID, 7/32 in OD (ZUSA-HT-3485)
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-764)
- Zoro Select Tubing