Shop All Silicone Tubing
Zoro Select
Ultra Soft Silicone Tubing
Mfr # ZUSA-HT-6847
Zoro # G606876853
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Hardness Ultra Soft (<55A)
- Material Silicone
- Inside Dia. 1/8"
- Outside Dia. 1/4"
- Wall Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6847
- Zoro # G606876853
- UPC # 193005267865
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/8" |
Outside Dia. | 1/4" |
Tube Length | 120" |
Tube Bend Radius | 25/32" |
Bend Radius | 25/32 in |
Inside Diameter | 1/8 in |
Overall Length | 10 ft |
Outside Diameter | 1/4 in |
Description
Ultra Soft Silicone Tubing, Application Beverage, Food, Water, Color White, Food Application Food and Beverage, Hardness Shore A 40, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 11.6 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT (0361502859)
- BANJO Mini T-Line Strainer, 3/4", 50 Mesh (LSTM075-50)
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-20)
- KOHLER Cue Flush Actuator Plate For 2"X 4" In-Wall Tank And Carrier System (5413-BN)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3111)
- ZORO SELECT FDA Silicone Tubing, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-741)
- ZORO SELECT FDA and 3A Silicone Tubing, 14.5 psi, 5 ft (ZUSA-HT-3654)
- ZORO SELECT Tubing, Silicone, 5/16 in ID, 9/16 in OD (ZUSA-HT-3511)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 5/8" OD x 5 Ft. L (ZUSA-HT-1626)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-2874)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2876)
- Zoro Select Tubing