Shop All Pool Cleaners
Zoro Select
Ultra Light Leaf Rake, 17 1/2 In L
Mfr # 2ZTW3
Zoro # G0634645
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 in ID Pole
- Length 17 1/2 in
- Width 11 1/2 in
- Housing Material Plastic
- Handle Kwik Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZTW3
- Zoro # G0634645
- UPC # 190735458532
- Country of Origin China
- Category Pool Cleaners
Dimensions
Length | 17 1/2 in |
Width | 11 1/2 in |
Overall Length | 17 1/2 in |
Overall Height | 1/2 in |
Overall Width | 11 1/2 in |
Details
Item | Leaf Rake |
For Use With | 1 in ID Pole |
Housing Material | Plastic |
Handle | Kwik Snap |
Color/Finish | White |
Accessory Type | Leaf Rake |
Color | White |
Product Type | Leaf Rake |
Material | Plastic |
Description
Leaf Rake, Color White, Material Plastic, Overall Length 17 1/2 in, Overall Height 1/2 in, Overall Width 11 1/2 in, Basket Height Not Applicable, Basket Diameter Not Applicable, Product Type Leaf Rake, Head Width Not Applicable, For Use With 1 in ID Pole, Head Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEMENS PRIDE Jolly Ball with Handle Apple Scented 10" (1172-AP)
- LANDSCAPERS SELECT Sprinkler Osc Turbo Alu 4100Sf (YM18051)
- NGK SPARK PLUGS NGK Spark Plug, CR5HSB (130-340)
- JED POOL TOOLS Tools Leaf Skimmer (40-384)
- ZORO SELECT Flexible Vacuum Hose, 1 1/2 In X 36 Ft (2ZTW6)
- ZORO SELECT Flexible Vacuum Hose, 1 1/2 In X 50 Ft (2ZTX1)
- ZORO SELECT Algae Brush, SS, 9 In L (2ZTX9)
- ZORO SELECT Telescope Pole, Alum., 6 ft. to 13 ft. (2ZTW4)
- ZORO SELECT Standard Hand Skimmer, 22 In L (2ZTW2)
- ZORO SELECT Hand Skimmer and Leaf Rake, 14 1/4 In L (2ZTW1)
- JED Pool Brush (70-283)
- Zoro Select Pool Cleaners