Shop All Plastic Channels
Zoro Select
Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/2" T, White
Mfr # 2NJC9
Zoro # G3646142
product price: $189.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$189.99
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Color White
- Thickness 0.5 in
- Length 120 in
- Temp. Range -22 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NJC9
- Zoro # G3646142
- Country of Origin United States
- Category Plastic Channels
Dimensions
Length | 120 in |
Leg Length | 3 in x 3 in |
Length Tolerance | +/-1 in |
Plastic Length | 10 ft |
Plastic Length Tolerance | +/-1.000 in |
Description
Angle Stock, UHMW Polyethylene, Standard, Plastic Length 10 ft, Plastic Thickness 0.5 in, Leg Length 3 in x 3 in, White, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Excellent, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Plastic Hardness Rating Medium, UV Resistant No, Friction Rating Very Slippery, Water Absorption Rating Excellent, Machinability Good, Wear Factor Excellent, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 1/2 in Inside Dia, 3 in Outside Dia (63945104)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/16 x 1 1/2 In, 6 Ft L (2HGZ5)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 1/2 in W (ha.125x1.5-12)
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 in Dia. (DCFD2R2-72)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-11)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-2)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-12)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJC1)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJC2)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-1)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #2288, 0.281 X 6.375 X 2.000, 10 FT (PGPO3CHANNEL2288-10)
- Zoro Select Plastic Channels