Shop All Plastic Channels
Zoro Select
UHMW J Leg Stock, 10 ft L, 1/4" T, White
Mfr # 2NJE2
Zoro # G2006897
Sold in multiples of 50 for $4,137.50
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$4,137.50
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Type Conveyor Wear Strip
- Color White
- Thickness 1/4 in
- Rail Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2NJE2
- Zoro # G2006897
- Country of Origin United States
- Category Plastic Channels
Dimensions
Length | 10 ft |
Width | 3 in |
Length Tolerance | +0.125/-0.000 in |
Plastic Length | 10 ft |
Plastic Length Tolerance | +0.125/-0.000 in |
Plastic Width | 3 in |
Description
J Leg Stock, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Thickness 1/4 in, Plastic Width 3 in, UV Resistant No, Rail Gauge 12, Temperature Range -22 Degrees to 180 Degrees F, White, Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Excellent, Friction Coefficient 0.12, Water Absorption 0.01 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/4 in, 3 ft L. (18018_36_0)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 40 in W, 68 in L, 1/16 in Thick, Black (CCB25-1/1640X68)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSANSR-302)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 5" W (HF/3755-12)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/2" T, White (2NJD1)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJC3)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-10)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/2" T, White (2NJC9)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJC1)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-11)
- Zoro Select Plastic Channels