Shop All Plastic Channels
Zoro Select
UHMW Dogbone Conveyor Wear Strip, 10 ft L, 1/4" T, White
Mfr # 2NJD9
Zoro # G6605702
product price: $81.69
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$81.69
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Color White
- Thickness 1/4 in
- Length 10 ft
- Standards ASTM-D-4020-81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NJD9
- Zoro # G6605702
- Country of Origin United States
- Category Plastic Channels
Dimensions
Length | 10 ft |
Length Tolerance | +0.125/-0.000 |
Overall Width | 3 1/4 in |
Radius | 3/8 in |
Center to Center Width | 2 1/2 in |
Plastic Width | 3 1/4 in |
Plastic Length | 10 ft |
Plastic Length Tolerance | +0.125/-0.000 in |
Description
Dogbone Conveyor Wear Strip, UHMW Polyethylene, Grade Standard, Plastic Thickness 1/4 in, Plastic Length 10 ft, Radius 3/8 in, Center to Center Width 2 1/2 in, Plastic Width 3 1/4 in, White, Tensile Strength 5,800 psi, Plastic Density 0.0339 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.437-36)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-AC-10)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125S100-C3)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1" Thick (BULK-PS-UHMW-218)
- ZORO SELECT Polycarbonate U Channel Stock , 12" L, Clear (BULK-UC-PC-5)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-10)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJC3)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-3)
- ZORO SELECT Polycarbonate U Channel Stock , 24" L, Clear (BULK-UC-PC-7)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-11)
- ZORO SELECT UHMW J Leg Stock, 10 ft L, 1/4" T, White (2NJE1)
- Zoro Select Plastic Channels