Shop All Plastic Channels
Zoro Select
UHMW C Channel Stock, 120" L, White
Mfr # 2NJE6
Zoro # G2006921
product price: $67.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$67.99
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Color White
- Type Conveyor Guide Rail
- Inside Leg Length 1 in
- Bottom Opening Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NJE6
- Zoro # G2006921
- Country of Origin United States
- Category Plastic Channels
Dimensions
Inside Leg Length | 1 in |
Bottom Opening Width | 1/2 in |
Inside Base Width | 1 in |
Length | 120 in |
Length Tolerance | +0.125/-0.000 in |
Plastic Length Tolerance | +0.125/-0.000 in |
Plastic Length | 10 ft |
Description
C Channel Stock, UHMW Polyethylene, Inside Leg Length 1 in, Inside Base Width 1 in, Bottom Opening Width 1/2 in, Plastic Length 10 ft, Wall Thickness 1/8 in, White, Tensile Strength 5,800 psi, Impact Strength No Break, Water Absorption 0.01 Percent, Friction Coefficient 0.12, Plastic Density 0.0339 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS8555-M)
- ZORO SELECT Precision Ball, Chrome, 1/8In, PK100 (4RJF4)
- TRIM-LOK Rubber Seal, Ribbed, .063"W x 25 ft. (X103HT-25)
- ZORO SELECT Polycarbonate U Channel Stock , 24" L, Clear (BULK-UC-PC-7)
- ZORO SELECT UHMW J Leg Stock, 10 ft L, 1/4" T, White (2NJE1)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJA8)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-3)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/4" T, White (2NJC7)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNJ3)
- ZORO SELECT Polycarbonate U Channel Stock , 12" L, Clear (BULK-UC-PC-5)
- Zoro Select Plastic Channels