Shop All Plastic Channels
Zoro Select
UHMW C Channel Stock, 120" L, White
Mfr # 2NJE3
Zoro # G2006949
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Color White
- Type Conveyor Guide Rail
- Inside Leg Length 1/4 in
- Bottom Opening Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2NJE3
- Zoro # G2006949
- Country of Origin United States
- Category Plastic Channels
Dimensions
Inside Leg Length | 1/4 in |
Bottom Opening Width | 5/8 in |
Inside Base Width | 1 in |
Length | 120 in |
Length Tolerance | +0.125/-0.000 in |
Plastic Length | 10 ft |
Plastic Length Tolerance | +0.125/-0.000 in |
Description
C Channel Stock, UHMW Polyethylene, Inside Leg Length 1/4 in, Inside Base Width 1 in, Bottom Opening Width 5/8 in, Plastic Length 10 ft, Wall Thickness 1/8 in, White, Tensile Strength 5,800 psi, Impact Strength No Break, Water Absorption 0.01 Percent, Friction Coefficient 0.12, Plastic Density 0.0339 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.66 in Overall Width (1610SB3-343-25)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 6 ft L, 1/4 in Thick, Black (ZUSASSR-B-25)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-12)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1" Thick (BULK-PS-UHMW-208)
- ZORO SELECT Polycarbonate U Channel Stock , 24" L, Clear (BULK-UC-PC-7)
- ZORO SELECT UHMW Dogbone Conveyor Wear Strip, 10 ft L, 1/4" T, White (2NJD9)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-1)
- ZORO SELECT Polycarbonate U Channel Stock , 12" L, Clear (BULK-UC-PC-5)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJC3)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNK1)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/2" T, White (2NJC9)
- Zoro Select Plastic Channels